Chrome Heavy-Duty Wire Cart - 36 x 18 x 41", 2 Shelf

Tough, maneuverable wire carts move large loads.
  • Recommended for labs, food service, offices and hospitals.
  • Easy to clean; won't collect dirt.
  • Adjustable shelf height.
  • 5" lockable swivel casters.
  • Optional Wire Shelving Accessories available.
MODEL
NO.
SHELF DIMENSIONS
L x W
OVERALL DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2659 24 x 18" 361841" 2 1,000 37 $165 $155  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Overall dimensions listed in the chart include handles and casters.
  • Top Shelf Height: 32"
  • Max Height Between Shelves (Evenly Spaced): 18 3/4"
MATERIAL:
  • Chrome-plated carbon steel.
  • Rust resistant, not rust proof.
FEATURES:
  • Shelves adjust in 1" increments.
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
SPECIFICATIONS:
  • NSF certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:23:29 PM; USWEB31