2-Roll Tape Starter Pack - 2" x 55 yds

High performance crystal clear packaging tape seals mailroom shipments tight.
  • Strong solvent acrylic adhesive resists aging and works in cold temperatures.
  • Polypropylene film resists tears and splits.
  • Includes two rolls of S-14564 Uline Clear Carton Sealing Tape with H-157 Uline Top Gun Dispenser.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
MEETS USPS AND UPS REGULATIONS
MODEL
NO.
DESCRIPTION SIZE CORE MIL ROLLS/
CASE
LBS./
CASE
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2650 2-Roll Dispenser Combo 2" x 55 yds. 3" 2.6 2 3 $23 $21 $19  ADD
TAPE:
  • Roll Diameter: 4 1/8"
  • Temperature:
    • Application: 0° - 140° F
    • Performance: -60° to 140° F
  • Latex free
  • Shelf Life: 12 months
  • Tensile Strength: 26 lbs/in
  • Uline logo is on the core.
DISPENSER:
  • Core: 3"
  • Maximum Roll Diameter: 5 5/8"
  • Roller: Natural Rubber
  • Tape Guide: Plastic
  • Recommended for PVC, polyester and polypropylene tape.
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-157B Replacement Blades for 2" Uline Top Gun Tape Dispenser
  • H-157WB Wipe-Down Blade for Uline Top Gun Tape Dispenser - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:32:42 AM; USWEB29