Folding Hand Truck - 275 lb Load Capacity

Incredible. Lightweight aluminum hand truck weighs only 26 lbs.
  • Compact folded size fits into cars, vans, even under desks.
  • 23 x 13" nose plate. 50" high.
MODEL
NO.
LOAD CAPACITY
(LBS.)
FOLDED DIMENSIONS
(H x W x D)
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2638 275 40243" 8" Rubber 26 $190 $180  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall: 48 3/4 x 24 5/8 x 24 1/8" (H x W x D)
MATERIAL:
  • Nose Plate: Aluminum
REPLACEMENT WHEELS:
  • 8" TPR (Thermoplastic Rubber): H-2638-WHEEL
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:00 PM; USWEB11