Optional Shelf for H-2637 U-Boat Platform Truck - 24 x 60", Red

Slip onto end panels. No screws needed.
MODEL
NO.
COLOR SHELF
SIZE
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2637R-SHLF Red 24 x 60" 300 lbs. 54 $120 $115  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 23 5/8 x 62 1/4 x 1 1/4"
  • Distance Between:
    • Deck & Shelf on Bottom Bar of End Panel: 13 3/8"
    • Deck & Shelf on Middle Bar of End Panel: 27"
    • Shelf on Bottom Bar & Middle Bar of End Panel: 12 7/8"
THICKNESS:
  • 0.10" Steel
USAGE:
  • Not recommended to use shelf on top bar of end panel on truck.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 06:16:28 AM; USWEB25