Little Red Cart

Perfect in garages or workshops.
  • 3 plastic shelves adjust in 3 1/2" increments.
  • Built-in channels steady bottles and cans.
  • Powder-coated steel frame.
  • Smooth-rolling 3" polypropylene swivel casters: 2 locking.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2599 221632" 100 lbs. 3 22 $200 $190  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Shelves (Inside): 21 3/8 x 14 7/8 x 2"
  • Space Between Shelves:
    • 8" when shelves are evenly spaced.
    • There are 7 spaces to fit 3 shelves.
MATERIAL:
  • Shelves: HDPE (High Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 07:41:26 AM; USWEB5