Bubble Anti-Fatigue-Mats - 3 x 4', Black

Air-filled domes ease back and leg stress. Sturdy, slip-resistant rubber.
  • Recommended for packing stations and checkout stands.
  • Reduces fatigue, provides all-day comfort.
  • No-trip beveled edges.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2581 Black 3 x 4' 1/2" $74 $71 $67  ADD
MATERIAL:
  • Natural rubber
RECYCLING:
  • Recycled Content: 33%
APPEARANCE:
  • Edges: Beveled on 4 sides
USAGE:
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Use a high-pressure hose (up to 500 psi) and hot water (max 160° F) to rid mat of oils.
  • For best results use mild soap with pH between 4 and 9.
  • Do not use steam, degreasers or caustic chemicals.
  • Do not machine wash or mechanically scrub the mats.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:57:08 PM; USWEB33