Bubble Anti-Fatigue-Mats - 2 x 3', Black/Yellow

Air-filled domes ease back and leg stress. Sturdy, slip-resistant rubber.
  • Recommended for packing stations and checkout stands.
  • Reduces fatigue, provides all-day comfort.
  • No-trip beveled edges.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2580 Black/Yellow 2 x 3' 1/2" $58 $56 $54  ADD
MATERIAL:
  • Natural rubber
RECYCLING:
  • Recycled Content: 33%
APPEARANCE:
  • Edges: Beveled on 4 sides
USAGE:
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Use a high-pressure hose (up to 500 psi) and hot water (max 160° F) to rid mat of oils.
  • For best results use mild soap with pH between 4 and 9.
  • Do not use steam, degreasers or caustic chemicals.
  • Do not machine wash or mechanically scrub the mats.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:53:37 PM; USWEB7