Vertical Gas Cylinder Cabinet - Assembled, 8 Cylinder Capacity

Prevent rolling and tipping of flammable gas cylinders.
  • Solid shelves hold 20, 33 and 40 lb. liquid propane cylinders.
  • Secure all-welded steel design.
  • 14-gauge solid steel top. 13-gauge steel mesh sides.
  • Foot pads have holes for mounting to floor.
  • Flammable signage.
  • Hasp for padlock.
  • Meets OSHA 1910 standards.
MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2574 Vertical Cabinet 8 2 324071" 197 $1,095 $1,065  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 30 x 36 3/8 x 64 1/4" (W x D x H)
  • Mounting Hole Diameter: 1/2"
CAPACITY:
  • Shelf: 600 lbs
  • Also holds 43 lb cylinders under 30" tall.
MATERIAL:
  • Powder coated steel
FEATURES:
  • Trilingual label (English, French, & Spanish)
USAGE:
  • For indoor use only.
INSTRUCTIONS:
  • Anchoring Foot Pads to Concrete Floor:
    • Hardware not included.
      • H-3722 sold separately. (One kit needed.)
    • Concrete Wedge Anchors Recommended: 3/8" or 1/2" Diameter
    • Overall Minimum Length of Anchor: 3"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:51 PM; USWEB25