Additional Shelf for Slimline Flammable Storage Cabinets - 12 and 22 Gallon

Additional shelf fits 12 and 22 gallon Slimline Flammable Storage Cabinets.
  • Sloped shelves safely direct spills away from containers.
  • Galvanized steel.
  • 350 lb. capacity.
  • Adjustable in 3" increments.
MADE IN THE USA
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2570-ADD 23 1/4 x 18" 12/22 1 6 $64 $61  ADD
DIMENSIONS:
  • 19 5/8 x 14" (W x D)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:51:44 PM; USWEB8