Magnetic Porcelain Dry Erase Board - 6 x 4'

Writing glides on smoothly and wipes off easily.
  • Doubles as a dry erase board and magnetic bulletin board.
  • Porcelain surface lasts a lifetime. Won't stain, scratch or ghost. Aluminum frame.
  • 4 assorted markers, marker tray and mounting hardware included.
  • Additional Dry Erase Markers and Accessories available.
MODEL
NO.
SURFACE SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2568 Magnetic Porcelain 6 x 4' 55 $430 $405  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 72 x 48" (W x H)
  • Writing Surface: 69 3/4 x 45 3/4" (W x H)
  • Frame Width: 1 1/8"
  • Tray: 40 x 2 1/4" (W x D)
THICKNESS:
  • 0.235"
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
FEATURES:
  • Can be hung horizontally or vertically.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6015 Hardware Kit for Dry Erase Boards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:55 PM; USWEB25