Uline Welded Steel Cart - 42 x 24 x 35", 2 Shelf

Heavy items move smoothly and silently.
  • No bolts to work loose year after year.
  • All-welded, powder-coated 12-gauge steel.
  • Shelves are 23" apart.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
  • 3" deep shelves keep small items from rolling off.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2559 422435" 1,200 lbs. 2 95 $450 $435  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • With Handle: 41 3/4 x 24 1/4 x 35 1/2"
    • Shelf Clearance: 22 3/4"
  • Shelf (Inside): 36 x 24"
THICKNESS:
  • Shelves: 12 gauge
  • Post: 10 gauge
FEATURES:
  • All welded frame.
CAPACITY:
  • Shelf: 600 lbs
REPLACEMENT CASTERS:
  • 5" Polyurethane (Wheel only): H-2558CASTER
    • Casters are welded to cart.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2558CASTER Polyurethane Wheel for Uline Welded Steel Carts - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:47:07 AM; USWEB32