Standard Mop/Broom Holder - White with Shelf

Keep mops and brooms tidy.
  • Spring-activated rubber clips grasp mops and brooms securely.
  • Powder-coated steel.
  • 4" deep shelf and 5 tool hooks.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
CLIPS
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2555 White w/ Shelf 3457" 6 $90 $87 $83  ADD
DIMENSIONS:
  • Actual: 34 x 5 x 7 1/4"
  • Cams (Clips) & Hooks: 6 1/8" apart
THICKNESS:
  • 22 gauge
MATERIAL:
  • Recycled Content: 30% 
    • Post-consumer: 100%
COMPATIBILITY:
  • Holds brooms approximately 1" in diameter.
CAPACITY:
  • Per Clip: 8 lbs
  • Maximum: 50 lbs
USAGE:
  • Rubber Caps: Slip over metal cams for additional friction to hold plastic handles.
MOUNTING HARDWARE:
  • Pre-drilled holes
  • Includes:
    • (6) Screws
    • (6) Anchors
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2841-GRIPS Clincher Grips for Standard Mop/Broom Holders
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:26:25 PM; USWEB32