Paper Trimmer - 24"

Cuts papers, matboard and cardboard.
  • Self-sharpening steel blade. No replacement needed.
  • Safety guard protects fingers.
  • Cuts up to 15 sheets at a time.
  • Stable wood base with non-slip rubber feet.
MODEL
NO.
CUTTING
LENGTH
BOARD DIMENSIONS
W x L
OVERALL DIMENSIONS
W x L
UNIT
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2516 24" 18 x 24" 21 x 33" 21 lbs. $325 $315  ADD
DIMENSIONS:
  • Cutting Length (Actual): 23 7/8"
  • Overall: 20 5/8 x 32 1/2 x 4" (W x L x H)
  • Board Width (To Finger Guard): 18 3/8" 
MATERIAL:
  • Wood Base: 3/4" thick
  • Blade: Fully hardened, high carbon steel.
USAGE:
PaperCuts up to:
20#20 sheets
24#15 sheets
Construction5 sheets
Cardboard1 sheet
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:09:13 PM; USWEB29