Wall-Mounted Coat Rack - 24"

Holds up to 10 coats with shelf for gloves, hats and storage.
  • Attractive satin-finish aluminum extends 13" from wall.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION DEPTH LENGTH COAT
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-2515S Wall-Mounted
Coat Rack
13" 24" 10 4 $190 $185  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS: 
  • Hanger Bar: 1" Tubing 
CAPACITY:
  • Up to 200 lbs
    • Actual capacity dependent on mounting.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:10:12 AM; USWEB30