Cabinet Dolly - 36 x 24", Black

Move cabinets with ease.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2462BL 36 x 24" 1,000 25 $99 $95  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall Height Including Lip: 6 1/2"
  • Lip of Tray: 1 5/16"
THICKNESS:
  • 16 gauge   
TEMPERATURE:
  • 23° - 176° F
COMPATIBILITY:
  • Not Compatible with:
Bin Storage CabinetsH-8344
H-8345
H-8346
H-8347
Clear-View Bin Storage CabinetsH-8480
H-8481
Heavy-Duty Welded Storage CabinetsH-7642
Stainless Steel Storage CabinetH-5588
Welded Storage CabinetH-4459
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:40:36 PM; USWEB25