Rubbermaid® Recycling Station - 92 Gallon

Simplify recycling with this all-in-one station.
  • Easy to clean, impact-resistant plastic.
  • Four Slim Jim® 23-gallon containers nest in two 56-gallon Glutton® containers. 1 hinged lid frame.
  • Eight shaped openings to mix and match (2 circles, 2 paper slots, 1 square, 1 triangle, 2 paper/cans) and trilingual label pack.
  • Slim Jim® – Use recommended Clear and Black Liners.
  • Glutton® – Use recommended Uline Steel Tuff® Liners.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-2457 Station 532436" 92 Gallon 82 $875 $845 $815  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content (Post-consumer): 20%
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • 400 lbs
REPLACEMENT PARTS: 
  • Use H-5148BLU Uline Thin Container as replacement insert.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-13522 Uline Steel Tuff® Trash Liners - 65 Gallon, 1.7 Mil
  • S-2052 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Clear
  • S-5104 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:21:40 PM; USWEB6