Wire Corner Shelving - 30 x 30 x 63"

Make use of your corners.
  • 4 Shelves. Adjust in 1" increments.
  • Easy assembly – No tools needed.
  • Rust and corrosion resistant.
  • 650 lb. shelf capacity.
  • Optional 5" polyurethane swivel stem casters add 6" to height.
MODEL
NO.
OVERALL SIZE
W x D x H
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2453 303063" 650 59 $200 $190  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Shelves:
    • Long Sides in the Corner: 29 3/4"
    • Short Sides in the Front: 17 3/4"
  • Posts: 1" diameter
  • Space Between Two Front Posts: 15 1/2"
  • Back of Shelf to Front of Shelf: 33 1/4"
MATERIAL:
  • Chrome-plated carbon steel.
  • Rust resistant, not rust proof.
COMPATIBILITY: 
  • Compatible with 18" deep Wire Shelving Add-On Units.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CASTERS: (Sold Separately)
  • Note: If installing casters do not insert leveling feet into posts.
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • Capacity: 1,250 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205S S-Hooks for Wire Shelving Units - Chrome
  • H-2452WH Casters for Corner Shelving Units - Set of 5
  • H-2455-SHELF Shelf for Wire Corner Shelving
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:47:32 PM; USWEB33