Casters for Corner Shelving Units - Set of 5

Add mobility to your wire shelving.
  • Long lasting, chemical resistant polyurethane. Non-marking.
  • Zinc-plated steel frame.
  • Swivel, lockable.
  • Adds 6" to height of unit.
  • For use with Corner Shelving Units.
MODEL
NO.
CAP./SET
(LBS.)
SIZE
DIAM. x W
WT
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-2452WH 1,250 5 x 1 1/4" 12 $110 $105  ADD
DIMENSIONS:
  • Adds 6 1/4" to overall height of shelving.
  • Stem: 2.275 x .865" (L x Diam)
MATERIAL:
  • Hub: Polypropylene
  • Frame: Zinc plated steel (Resists rust & corrosion)
FEATURES:
  • Stem Type: Friction Ring
  • Swivel Bearing Type: Sealed Ball
  • Wheel Hardness: 93
  • Wheels have thread guards.
CAPACITY:
  • 1,250 lbs per kit (250 lbs per caster)
USAGE:
  • Recommended for hard surfaces only (tile, carpet, warehouse floors).
  • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:39:05 PM; USWEB9