Uline Comfort-Grip Self-Retracting Safety Knife

Blade retracts when lifted from cutting surface.
  • Rubberized handle.
  • Includes 1 standard blade.
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-2403 Safety Self-Retracting $7.20 $6.90 $6.65 $6.40  ADD
DIMENSIONS:
  • Handle: 6.3 x 1.3 x 0.8" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Rubber
FEATURES:
  • Blade retracts automatically when it loses contact with material being cut; even when thumb slide is in extended position.
  • Right and left handed use.
USAGE:
  • Change Blade:
    • Move red switch on the side to "Change" position.
    • Push blue thumb slider as far as possible to expose blade.
    • Carefully pull blade straight out of knife handle.
    • Keeping the blue thumb slider in forward position, push new blade into handle as far as possible.
    • Release blue thumb slider and move red switch back to "Work" position.
  • If blade is not staying in, make sure "Work/Change" button is fully in the "Work" position.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:48 PM; USWEB33