Rubber Speed Bump End Cap - 9 x 12 x 2"

Extends speed bump life and provides a finished look.
  • 100% recycled rubber conforms to any road surface.
  • 1 predrilled mounting hole.
  • Use with 4' and 6' Rubber Speed Bumps.
  • Asphalt and Concrete Installation Kits sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
COLOR WT. CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-2395 End Cap 9122" Black 40,000 6 $43 $40  ADD
DIMENSIONS:
  • Actual: 9 x 12 x 2 1/4"
INSTALLATION: 
  • If installing Speed Bump and 2 End Caps, two installation kits are needed. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:22:57 PM; USWEB7