Honeywell Secondary Single-Bottle Eyewash Station - 32 oz Capacity

SECONDARY

Provides immediate emergency eye flushing when a larger eyewash station is not close by.
  • Includes: Starter bottle of saline solution, wall-mount station and hardware.
  • Saline Refill available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
TOTAL
CAP.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2388 32 oz. Single-Bottle Station 12124" 32 oz. $48 $46  ADD
DIMENSIONS:
  • Bottle: 8 1/2 x 3 1/2" (H x Diameter)
USAGE:
  • Single use only
MOUNTING HARDWARE:
  • (4) Regular screws
SHELF LIFE:
  • 36 months from date of manufacture. 
TEMPERATURE: 
  • Freezing Point: 32° F
    • If saline freezes it must be discarded.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 09:00:27 PM; USWEB33