"Stop" Sign - 18 x 18", Engineer Grade

Clearly designate parking areas and safely control traffic.
  • Engineer grade prismatic finish. Reflective for day/night visibility.
  • Visible from 500 feet.
  • Corrosion-resistant aluminum lasts for 5 to 7 years.
  • Pre-drilled for fast, easy mounting. Hardware included.
  • Use with Sign Posts and Bases, sold separately.
Meets MUTCD Standards
MODEL
NO.
SIZE
W x H
DESCRIPTION THICK-
NESS
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-2380 18 x 18" Engineer
Grade
1/12" $42 $39 $36  ADD
MATERIAL:
  • 3M Engineer grade reflective material.
THICKNESS: 
  • 0.08 gauge
MOUNTING HARDWARE: 
  • Includes: 
    • (2) Washers
    • (2) 2 x 1/4" Bolts 
    • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:04:27 AM; USWEB34