Cadillac Mat - 58" thick, 4 x 30', Black

SOFT CUSHIONING

This is the "Cadillac" of mats, the one used in Uline warehouses.
  • Long runners designed for manufacturing and assembly lines.
  • Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long.
  • Beveled edges help keep warehouses safe - No tripping.
  • Dyna-Shield® PVC cleans easily and lasts longer.
  • 5/8" Thick – 60% more cushioning.
  • Recommended for dry conditions only.
MODEL
NO.
SIZE COLOR THICKNESS WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2371 4 x 30' Black 5/8" 110 $876 $844  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • PVC (Polyvinyl Chloride) closed cell sponge with Urethane coating.
  • Recycled Content: 0%
APPEARANCE:
  • Edges: Beveled on 4 sides
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • Will stick to the floor in a hot or humid environment. 
  • Can be cut with a utility knife.
  • High heels, stools and sharp objects will damage the mat.
  • Not for rolling chairs.
  • Does not have anti-slip bottom.
  • Not welding safe.
CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use hot water or bleach.
  • Grease: Remove with a non-butyl degreaser.
  • Do not saturate the mat.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:11:38 AM; USWEB11