Cadillac Mat - 38" thick, 4 x 20', Black

SOFT CUSHIONING

This is the "Cadillac" of mats, the one used in Uline warehouses.
  • Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long.
  • Beveled edges help keep warehouses safe - No tripping.
  • Dyna-Shield® PVC cleans easily and lasts longer.
  • Recommended for dry conditions only.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2365 4 x 20' Black 3/8" $386 $353 $320  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride) closed cell sponge with Urethane coating.
  • Recycled Content: 0%
APPEARANCE:
  • Edges: Beveled on 4 sides
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • Will stick to the floor in a hot or humid environment. 
  • Can be cut with a utility knife.
  • High heels, stools and sharp objects will damage the mat.
  • Not for rolling chairs.
  • Does not have anti-slip bottom.
  • Not welding safe.
CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use hot water or bleach.
  • Grease: Remove with a non-butyl degreaser.
  • Do not saturate the mat.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:57:09 AM; USWEB26