Yellow Ramp - 2 x 40", Female Edge

Optional beveled edges for easy access on and off Modular Mats.
  • Strong interlocking system securely connects tiles.

    Male and Female Edges
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2344 Female Edge 2" x 40" 3/4" $20 $19 $18  ADD
MATERIAL:
  • SBR (Styrene Butadiene Rubber)
  • Recycled Content: 10%
USAGE:
  • Nubs on edges can be cut off with a utility knife.
  • Not for rolling chairs.
  • Grease resistant, not grease proof.
  • Not welding safe.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Clean with hot water and a mild detergent or non-butyl degreaser. 
  • Do not use bleach. 
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not fire resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 07:35:08 AM; USWEB32