Modular Mat - 3 x 3', Drainage

Custom-fit your mat around any workstation or production machine.
  • Strong interlocking system securely connects tiles.
  • Ideal in dirty or slippery areas.
  • 100% rubber for comfort. Reduces fatigue.
  • Optional Beveled Edges for easy access on and off mat.

    Male and Female Edges
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2341 Drainage 3' x 3' 3/4" $70 $68 $66  ADD
DIMENSIONS:
  • Drainage Holes: 7/8"
STYLE:
  • Mat has 9 permanently attached tiles.
    • Each tile is 1 x 1'.
MATERIAL:
  • SBR (Styrene Butadiene Rubber)
  • Recycled Content: 10%
USAGE:
  • Nubs on edges can be cut off with a utility knife.
  • Not for rolling chairs.
  • Grease resistant, not grease proof.
  • Not welding safe.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Clean with hot water and a mild detergent or non-butyl degreaser. 
  • Do not use bleach. 
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not fire resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:07:30 AM; USWEB5