Heat Treated Wood Pallet - 48 x 42"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 4-way forklift access.
  • Stackable, reusable.
  • Heat-treated new wood pallets meet ISPM 15 export specifications.

    Heat Treated Recycled Wood Pallet
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-2328 Heat-Treated
Export
48 x 42" 3,000 4-way 42 lbs. $53 $52 $50  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (3): 1 1/8 - 1 1/2 x 3 1/2 x 48"
  • Boards:
    • Deck (5): 1/2 x 3 1/2 x 42"
    • Bottom (3): 1/2 x 3 1/2 x 42"
    • Deck Lead (2): 1/2 x 5 1/2 x 42"
    • Bottom Lead (2): 1/2 x 5 1/2 x 42"
  • Additional dimensions in the Instructions.
CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.  
  • Floor: 4,729 lbs                                       
SPECIFICATIONS:
  • Not fumigated
  • Marked on each side with certification stamp.
  • No additional documentation required.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:38 PM; USWEB26