3M C23 Heavy Duty Tape Dispenser

Commercial grade dispenser for check-out counters, service desks and gift wrapping.
  • Easy change removable core.
  • Weighted, non-scratching rubber base.
  • Holds Scotch® masking and filament tapes up to 1" wide with a 3" core.
  • Replacement Blade available.
MODEL
NO.
DESCRIPTION CORE
SIZE
MAX. TAPE
WIDTH
MAX.
ROLL DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-2315 3M C23 Heavy Duty 3" 1" 5" 4 $117 $107 $97  ADD
MATERIAL:
  • Plastic
FEATURES:
  • Slip-proof base.
USAGE:
  • For industrial and occupational use only.
INSTRUCTIONS:
  • To Remove Blade: Use needle nose pliers to pull blade straight up and out.
    • Follow safety precautions. Wear protective gloves and eyewear.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:54:48 AM; USWEB11