Garage Broom - 30"

Sweep heavy wet or dry dirt and debris.
  • Stiff long-lasting 4" palmyra bristles.
  • 60" bolt tip handle.
MODEL
NO.
WIDTH RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2278 30" Concrete, Brick,
Rough Surfaces
$35 $34 $33  ADD
DIMENSIONS:
  • Block (Width): 2 1/2"
  • Handle: 60 x 1 1/8" (L x Diam)
MATERIAL:
  • Block: Lacquered medium hardwood
  • Brace: 12 gauge steel
  • Handle: 1-piece lacquered medium hardwood (Bolt tip)
USAGE:
  • Palmyra is a natural fiber. 
    • To prevent shedding, wash before first use to remove loose fibers.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3455 Bolt Tip Replacement Handle - 60"
  • H-3455-BRACE Metal Brace for Wooden Broom Handles
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:23:26 AM; USWEB26