Fiberglass Step Ladder - 4'

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • Holster-Top® platform holds tools and paint cans.
  • 300 lb. load capacity.
  • Folds to only 6" wide.
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2160 4' 300 lbs. 20 x 29" 16 $145 $140  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Top: 13 x 5 3/4" (W x L)
  • Rails (Width):
    • Front: 3 1/8"
    • Rear: 1 7/8"
  • Flange (Width): 1 3/16"
  • Height:
    • Max Standing: 1'11"
    • Average Reach: 8'5"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:14:25 AM; USWEB25