Steel Fire Extinguisher Cabinet - Breakable, 10 lb

Attractive steel cabinet minimizes the fire extinguisher look. Reusable.
  • Easy installation. Pick a spot and hang. Sticks out 6" from wall.
  • Break clear plexiglass with attached hammer.
  • Clean, white enamel finish.
  • Fire extinguishers sold separately.
Mounting hardware not included
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2123 10 lbs. 10626" 11 $100 $97  ADD
DIMENSIONS:
  • Inside (Actual): 9 3/8 x 6 1/8 x 25 3/4"
  • Outside: 9 1/2 x 6 3/8 x 26"
  • Mounting Holes:
    • Diameter: (4) 3/16"
    • Spacing:
      • (2) Top Holes: 6 1/4" apart
      • (2) Bottom Holes: 6 1/4" apart
      • Distance Between Top and Bottom Holes: 22 1/4"
FEATURES:
  • Keyed alike
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
PACKAGING:
  • Remove protective film from both sides of acrylic before installation.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:04:19 PM; USWEB26