Steel Fire Extinguisher Cabinet - Breakable, 2 12 - 5 lb

Attractive steel cabinet minimizes the fire extinguisher look. Reusable.
  • Easy installation. Pick a spot and hang. Sticks out 6" from wall.
  • Break clear plexiglass with attached hammer.
  • Clean, white enamel finish.
  • Fire extinguishers sold separately.
Mounting hardware not included
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2122 1/2-5 lbs. 9620" 8 $79 $77  ADD
DIMENSIONS:
  • Inside (Actual): 8 3/8 x 5 3/4 x 19 3/4"
  • Outside: 8 1/2 x 6 3/8 x 20"
  • Mounting Holes:
    • Diameter: (4) 3/16"
    • Spacing:
      • (2) Top Holes: 6 1/8" apart
      • (2) Bottom Holes: 6 1/8" apart
      • Distance Between Top and Bottom Holes: 16 3/16"
FEATURES:
  • Keyed alike
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
PACKAGING:
  • Remove protective film from both sides of acrylic before installation.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:35:16 PM; USWEB31