Standard Safety Bollard - 4.5 x 36", Removable

Protect equipment from damage caused by forklifts and pallet trucks.
  • Sturdy steel bollard posts have removable black caps. Fill with concrete for extra strength.
  • 11 gauge steel.
  • Mounting plate slides out of removable base for temporary access to equipment or machinery. Padlockable.
  • Concrete installation kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAM. HEIGHT MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 4+
H-2118R Standard 4.5" 36" 8 x 8" 30 $125 $120  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Mounting Plate:
    • Holes: 1 1/4 x 7/8"
    • Distance Between Holes (Center to Center): 6"
    • Distance Between Hole & Corner of Plate: 7/8"
  • Padlock Hole (Diameter): 1/2"
  • Removable Base:
    • Overall: 13 3/8 x 8 3/16"
    • Inside (Diameter): 5 3/16"
THICKNESS:
  • Mounting Plate: 0.4"
MATERIAL:
  • Cap: ABS resin
FEATURES:
  • Powder coated
USAGE:
  • Not impact tested or rated.
  • Not UV resistant. Will fade over time with consistent sun exposure.
  • Not intended for asphalt.
SPECIFICATIONS:
  • Not Schedule 40 or 80 Pipe.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2121 Concrete Installation Kit for Safety Guards
  • H-6289 Safety Bollard Steel Chain - 10'
PARTS:
  • H-2118-CAP Black Plastic Cap for 4.5" Standard Safety Bollards
  • H-4974 Removable Base for Machine Guards and Bollards - 4.5" Diam
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:21:47 PM; USWEB27