Recycled Wood Pallet - 24 x 24"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 2-way forklift access.
  • Stackable, reusable.
SOLD IN MULTIPLES OF 10
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
10 20 50+
H-2088 #1 Recycled 24 x 24" 1,000 2-way 15 lbs. $17 $16 $15  ADD
SHIPS VIA MOTOR FREIGHT
CONSTRUCTION:
  • Constructed from recycled wood pallets.
    • Board size, spacing and fork openings may not be uniform.
    • Width between the stringers may vary from 20" to 21 1/2".
  • Top Boards: 
    • 50% or higher coverage.
    • Number of boards may vary.
  • Bottom Boards: 2
  • Wood slats are nailed together.
  • Fork openings are on the width side.
COMPATIBILITY:
  • May not be compatible with the following Uline Pallet Trucks:
    • H-1193- 48 x 21" Narrow
    • H-1366- 36 x 21" Short/Narrow
    • H-1780- 48 x 21" Low Profile/Narrow
    • H-2640- 72 x 21" Long/Narrow
DIMENSIONS:
  • Height: Approximately 4 1/2"
CAPACITY:                                          
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:
  • Grade "A" type pallet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:45:13 AM; USWEB25