Uline Aluminum 3-In-1 Hand Truck - Pneumatic Wheels

Transforms easily from hand truck to incline to platform truck.
  • Strong, lightweight aluminum construction.
  • 28 x 8" folding nose extension restrains loads in incline and platform positions.
  • Large 18 x 7 1/2" magnesium nose plate.
  • Anti-slip curved handle.
  • Capacity: 500 lbs. hand truck and 45º incline; 750 lbs. platform.
  • 5" retractable swivel rubber casters.

    3-in-1 Hand Truck3-in-1 Hand Truck
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2086 Continuous 10" Pneumatic 500/750 52" 38 $320 $300  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Upright Position:
    • Actual Height: 51 5/8"
    • Total Width: 20 3/8"
  • 45° Position:
    • Height: 42 4/9"
  • Platform Position:
    • Height (Handle):42 4/9"
    • Bed: 50 1/2 x 12" (L x W)
  • Axle (Diameter): 5/8"
MATERIAL:
  • Nose Plate: Magnesium
USAGE:
  • Wheels should be inflated to 30 PSI.
REPLACEMENT PARTS:
  • 5" Rubber, Swivel Caster: H-4343
  • 10" Pneumatic Wheel (350 lb cap): H-3359
COMPATIBLE WHEELS:
Uline
10" Rubber (250 lb cap)H-3357
10" Rubber (400 lb cap)H-100WH
10" Rubber (400 lb cap)H-3358
10" Flat Free Pneumatic (300 lb cap)H-5454
Magliner
10" Rubber (500 lb cap)H-3379
10" Pneumatic (500 lb cap)H-3380
    SPECIFICATIONSMETRICIMPERIAL
    PARTS:
    • H-1363-NOSE Nose Plate for Uline Convertible Aluminum Hand Truck - 18 x 7 1/2"
    • H-3200AXLEKT Axle Wheel Hardware Kit for Uline Aluminum 3-In-1 Hand Truck
    • H-3359 Uline Pneumatic Wheel - 350 lb Capacity, 10"
    • H-4343 Rubber Caster for Uline 3-in-1 Hand Trucks - 5 x 1 1/4", Swivel
    • H-4344 Handle Hardware Kit for Uline 3-in-1 Hand Trucks
    • H-4347 Folding Nose Plate Extension for Uline 3-in-1 Hand Trucks - 28 x 8"
    • H-4348 Handle with Locking Mechanism for Uline 3-In-1 Hand Trucks
    • H-4350 Support Bar Hardware Kit for Uline 3-in-1 Hand Trucks
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    02/22/2026 02:18:21 PM; USWEB11