Security Cart - 36 x 24 x 69"

Safely store and transport costly items to reduce theft.
  • Lockable double doors for maximum security.
  • Two heavy-duty shelves adjust in 1" increments.
  • Maneuvers easily on 5" lockable swivel casters.
  • Optional Padlocks and Wire Shelving Accessories available.
MODEL
NO.
DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2083 362469" 3 1,000 192 $675 $650  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Chart Dimensions:
    • Height listed includes casters.
    • Overall (Including Panels): Add 2" to the length and 1" to the width.
    • Usable Loading Length (Due to Posts): Subtract 2 3/4" from the length.
  • Posts (Single Piece Construction): 63 x 1" (H x Diam)
  • Mesh Openings: 2 x 2 1/4"
THICKNESS:
  • Shelf: 1 1/4"
MATERIAL:
  • Casters: Solid polyurethane
  • Shelving:
    • Chrome-plated carbon steel.
    • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
COMPATIBILITY:
  • Not Compatible with:
    • Mobile Shelving Covers
    • Wire Shelving Push Handles
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
SPECIFICATIONS:
  • NSF certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-1761C Shelf Dividers - 24 x 8", Chrome
  • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1789-HRDWR Hardware Pack for Stock Picker Carts
  • H-1789-PANEL Back and Side Panels for Stock Picker Cart - 36 x 24 x 63"
  • H-2083-DOOR Door Panels for Security Carts - 36 x 63"
  • H-2083-HDWR Hardware Pack for Security Carts and Cages
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 05:52:14 AM; USWEB29