Uline Loop Handle Steel Hand Truck - 16" XL Nose Plate, Solid Wheels

Built-to-last, heavy-duty workhorses.
  • 16 x 13" nose plate for oversized loads.
  • Control tall loads with one hand.
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2055 Loop with XL
Nose Plate
10" Solid Rubber 800 51" 46 $170 $160  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 20 x 22 5/8 x 51 1/2" (W x L x H)
  • Nose Plate (Tapered Width):
    • Back: 16" W
    • Front: 13" W
  • Wheels (Width): 2 3/4"
  • Axle (Diameter): 5/8"
FEATURES:
  • Curved back
REPLACEMENT WHEELS:
  • 10" Rubber (400 lb cap): H-3358
COMPATIBLE WHEELS:
Uline
10" Rubber (250 lb cap)
H-3357
10" Rubber (400 lb cap)
H-100WH
10" Pneumatic (350 lb cap)
H-3359
10" Flat Free Pneumatic (300 lb cap)
H-5454
Magliner

10" Rubber (500 lb cap)H-3379
10" Pneumatic (500 lb cap)H-3380
    SPECIFICATIONSMETRICIMPERIAL
    PARTS:
    • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    02/22/2026 06:52:19 PM; USWEB9