Horizontal Paper Cutter - 36"

Cut industrial rolls of paper smoothly and cleanly.
  • Versatile horizontal paper cutter can be used standing, mounted on walls or hanging under workspaces.
  • Made in the USA.
  • Use with Kraft Paper Rolls.
MODEL
NO.
BLADE TYPE WIDTH FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-195 Straight Edge 36" 36" 38 x 7 x 8" 6 $55 $52 $50  ADD
DIMENSIONS:
  • Overall: 38 x 7 x 8" (W x D x H)
  • Wooden Dowel: 3/4"
  • Distance between Mounting Holes: 35 1/4"
COMPATIBILITY:
  • Accommodates 11" roll diameter.
  • Works best with 1" core.
    • Uline Kraft Paper Rolls include 2 core plugs (S-3575CORE) to convert to 1" core.
  • Not compatible with Corrugated Wrap.
  • Adhesive paper requires a Serrated Paper Cutter.
INCLUDES:
  • Rubber feet
STYLE:
  • No blade on unit, paper is cut along a straight edge.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6613 Hardware Pack for Paper Cutters
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/03/2026 11:19:27 AM; USWEB28