3M M3000 Hand-Masker Dispenser

Protect floors, windows and doors from paint overspray like a pro.
  • Applies paper, film and painter's tape in one smooth motion.
  • Blades sold separately.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-1930 3M Hand-Masker M3000 $66  ADD
COMPATIBILITY:
  • Paper:
    • Width: Up to 18"
    • Core: 1"
    • Roll Diameter: Up to 3"
    • Compatible Uline Masking Paper: S-13754
  • Masking Film:
    • Width: Up to 144"
    • Core: 1"
    • Roll Diameter: Up to 3"
    • Compatible with 3M Masking Film: S-26072 and S-26073
  • Tape Width: 3/4 - 2"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-11552 3M M3000 Hand-Masker Dispenser Blade - Film
  • H-1930B 3M M3000 Hand-Masker Dispenser Blade - Paper
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:50:05 AM; USWEB33