Fuller® Sweep Broom

Compact design. Works great on low pile carpet.
  • Solid steel construction with baked enamel finish.
  • Protective rubber bumper guard.
  • Comfort grip handle.
MODEL
NO.
DESCRIPTION PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1928 Fuller® 7" 4 $53 $50  ADD
DIMENSIONS:
  • Overall: 9 1/4 x 6 1/2 x 45" (W x D x H)
  • Handle Width: 5/8"
MATERIAL:
  • Exterior: Steel/Metal
  • Wheels: Rubber
  • Brush: Horsehair bristles
FEATURES:
  • Protective bumpers
  • Four corner nylon brushes.
  • Can be used on bare floors.
CLEANING INSTRUCTIONS:
  • Bristles can be removed.
    • Wash in warm soapy water.
    • Thoroughly dry before reinserting.
CAPACITY:
  • (2) Dirt Bins Total Capacity: 8 fluid oz
MODEL NUMBER:
  • Fuller®: 39355
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:58:02 PM; USWEB7