Three Deck Paper Cutter - 24"

Cut industrial rolls of paper smoothly and cleanly.
MODEL
NO.
BLADE TYPE WIDTH FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1921 Straight Edge 24" 12, 18, 20, 24" 282238" 22 $241 $230 $218  ADD
DIMENSIONS:
  • Overall (Without Optional Casters): 28 1/2 x 22 x 38 3/4" (W x D x H)
  • Wooden Dowels: 3/4"
  • Casters add 3 1/2" to height of dispenser.
COMPATIBILITY:
  • Accommodates 10" roll diameter.
  • Works best with 1" core.
    • Uline Kraft Paper Rolls include 2 core plugs (S-3575CORE) to convert to 1" core.
  • Not compatible with Corrugated Wrap.
  • Adhesive paper requires a Serrated Paper Cutter.
INCLUDES:
  • Rubber feet
STYLE:
  • No blade on unit, paper is cut along a straight edge.
ASSEMBLY:
  • Comes partially assembled.
  • Feet need to be attached upon receipt.
    • Remove steel plug from the bottom of the tower leg before attaching feet.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-249 Casters for Vertical and Multi Deck Paper Cutters - Set of 4
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:51:24 AM; USWEB31