Rubbermaid® Slim Jim® Paper Recycling Lid - Blue

Lid keeps trash out of sight.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1864BLU Paper 21 x 11" 1 $52 $49 $47  ADD
DIMENSIONS:
  • Outside (Actual): 20 1/2 x 11 1/2 x 2 3/4" (L x W x H)
  • Opening: 16 x 2" (L x W)
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • 0° - 200° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:32:03 AM; USWEB11