Gas Can - Type II, Red, Gasoline, 5 Gallon

2 spouts allow ventilation for smooth pouring. Flexible metal hose.
  • 24-gauge, all-steel leakproof construction.
  • Red for gas.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1851R Type II 5 8 $125 $119  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Outside (Diameter): 11 1/2"
  • Height: 17 3/8"
  • Hose: 1 x 10" (Diam x L)
SPECIFICATIONS:
  • Type II: Used in the dispensing of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
WEIGHT4 kg8 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/18/2025 11:04:54 AM; USWEB27