Poly-Dolly®

Transport 55-gallon drums, tilt for dispensing and contain spills.
  • Ergonomic design allows one person to easily move.
  • 10" polyolefin wheels.
  • Containment well holds 5-gallon pail for easy dispensing.
  • 70-gallon sump keeps spills from splashing out.
  • Meets EPA, SPCC and NPDES Regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP CAP.
(GAL.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-1844 Poly-Dolly® 693327" 600 70 98 $675 $665  ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
  • 55 gallon Plastic, Steel or Fiber Drums.
    • Maximum:
      • Diameter: 24"
      • Height: 36"
INCLUDES:
  • Poly-Dolly® and Strap
    • Drums and Pails sold separately.
REPLACEMENT WHEELS:
  • 10" Polyolefin: H-1844-WHEEL
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4435-PLUG Drain Plug for IBC Spill Containment Pallet - 1"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:19:06 AM; USWEB31