Peanut Dispenser w/ 15 Cu. Ft. Bag

Release the right amount of peanuts every time you fill a carton.
  • Squeeze the spring-loaded scissor valve to control flow of peanuts.
  • Mounts to 8' warehouse ceiling. Includes 13 ft. rope and 2 pulleys for height adjustment and refills.
  • Heavy-duty, rot-proof canvas bag with reinforced flexible tubing.
  • Additional flexible hose available in 12" increments. Sold separately. Call for quote.

    Dispenser Size
MODEL
NO.
BAG SIZE BAG HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-184 15 cu. ft. 3 ft. 10 $210 $205  ADD
DIMENSIONS:
  • Top: 40 x 40"
  • Length from Top of Chain to Bottom of Nozzle: Approximately 57"
  • Initial Flex Hose: 12" L
  • Hose: 12 x 5" (L x Diam) 
  • Valve Size: 5" metal valve included.
COLOR:
  • May vary from white to tan.
USAGE:
  • Bag is designed for 8' ceiling.
  • Can be hung from 20' ceiling with longer chain.
  • Recommended for dispensing peanuts only.
  • Not recommended to hang from drop or false ceilings.
CLEANING INSTRUCTIONS:
  • Bag: Hand wash cold and line dry.
MOUNTING INFORMATION:
  • Comes with S hook.
  • To calculate space needed between ceiling and top of table:
    • Bag height of dispenser + length of flex hose + height of box, etc on top of table.
  • Pulleys are mounted separately:
    • One directly above bag on ceiling. 
    • Other to side of bag, also on ceiling.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 10:40:13 AM; USWEB29