Pressed Wood Pallet - Heavy Duty, 42 x 42"

Lightweight, economical pallets.
  • ISPM 15 exempt for export shipping.
  • Stack up to 50 pallets in 8 feet!
  • No nails to worry about.
  • Recyclable.
MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY (LBS.) FORK
ACCESS
SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 25+
H-1818 Heavy Duty 42 x 42" 7,500 2,000 4-way 39 lbs. $31 $30 $29  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5"
  • Additional dimensions in the Instructions.
MATERIAL: 
  • Recycled Content: Pre/Post-consumer material
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Exempt from IPPC-ISPM-15 export specifications.
    • Pressed Wood: Manufactured material, exempt from fumigation & heat treatment requirements.
    • Export Stamps: Not required; none on pallet.
    • Certificate not required.
  • Tested per ASTM standards.
  • Certified sustainable and USDA biobased.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:09:59 AM; USWEB33