Heat Treated Wood Pallet - 72 x 48"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 4-way forklift access.
  • Stackable, reusable.
  • Heat-treated new wood pallets meet ISPM 15 export specifications.

    Heat Treated Recycled Wood Pallet
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-1815 Heat-Treated
Export
72 x 48" 7,000 4-way 75 lbs. $85 $83 $80  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (4): 1 1/8 - 1 1/2 x 3 1/2 x 72"
  • Boards:
    • Deck (7): 1/2 x 3 1/2 x 48"
    • Bottom (5): 1/2 x 3 1/2 x 48"
    • Deck Lead (2): 1/2 x 3 1/2 x 48"
    • Bottom Lead (2): 1/2 x 3 1/2 x 48"
  • Additional dimensions in the Instructions.
CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
  • Floor: 14,104 lbs                                        
SPECIFICATIONS:
  • Not fumigated
  • Marked on each side with certification stamp.
  • No additional documentation required.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:39:37 PM; USWEB13