Nickel-Plated Steel Scissors

Extra-large shears glide through thick paper and corrugated.
  • 10" nickel-plated steel shears.
MODEL
NO.
DESCRIPTION HAND
USE
OVERALL
LENGTH
CUT
LENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1794 Industrial Right 10" 5" $49 $47 $45  ADD
DIMENSIONS:
  • Blade: 6.6 x 0.9" (L x H)
THICKNESS:
  • Blade: 5 mm
MATERIAL:
  • Handle: Steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:32:39 AM; USWEB31