Poly Curb Ramp

PORTABLE - FOR HAND TRUCK USE

Weighs only 10 lbs. A must for route drivers and delivery personnel.
  • Curved edges prevent hand truck run off.
  • Convenient hand hole for positioning.
  • Non-slip surface offers sure footing.
  • Poly won't rust or dent.
MODEL
NO.
DIMENSIONS
L x W
USABLE
WIDTH
MAX. CURB
HEIGHT
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1788 27 x 27" 24" 8" 1,000 10 $137 $132  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Ramp has 1" high side rails.
  • Usable Width Between Rails: 24"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • Withstands extreme cold down to -100° F.
FEATURES:
  • Contains 5 year UV inhibitor.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:10:08 AM; USWEB31