Collapsible Wire Container with Casters - 48 x 40 x 43 12"

Store and quickly identify large, bulky items.
  • Easy access with fold-down gate.
  • Zinc-coated steel. Open mesh construction allows excellent ventilation.
  • Stackable, with or without casters.
  • Folds down for easy storage.
  • 4-way forklift access.

    Collapsible Wire Containers
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1734 With Casters 484043 1/2" 2,800 lbs. 184 lbs. $545 $535 $520  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Length- Foot to Foot): 49.83"
  • Inside: 46 x 38 x 36"
  • Fold-Down Gate: 48.2 x 18" (L x H)
  • Mesh Pattern: 2"
  • Distance Between Feet:
    • Length Side: 29 3/4"
    • Width Side: 29"
  • Collapsed Height: 10"
  • Casters: 4 x 2"
MATERIAL:
  • Wire: 3 gauge
  • Casters: Phenolic
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Not compatible with H-7371 caster kit.
    • Casters are welded to the base of the container and cannot be removed.
  • S-25644 Totes shown in container in catalog photo.
    • Compatible Round Trip Totes:
Model #Size (Outside Top)Qty
S-1267615.2 x 10.9 x 9.7"30 totes
S-2058821.8 x 15.2 x 9.3"15 totes
S-2564421.8 x 15.4 x 12.3"10 totes
S-974526.9 x 16.9 x 12.5"6 totes
S-974623.9 x 19.6 x 12.6"4 totes
S-2058927.9 x 20.6 x 15.25"4 totes
S-1267730 x 22 x 20 1/2"2 totes
FEATURES:
  • Casters: (2) Rigid, (2) Swivel (Non-locking)
CAPACITY:
  • Stacking Height (4):
    • Max Load Weight: 11,200 lbs
    • Do not exceed 2,800 lbs per level.
  • Weight capacity is based on evenly distributed loads.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9225 Wheel for Collapsible Wire Containers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 07:07:25 AM; USWEB27